Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS2425P
Zoro #
G4472146
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1"
Width
24.00"
Height
3.00"
Length
24.00"
Overall Height
3 in
Overall Width
24 in
Groove Width
1.1810 in
Overall Length
24 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
25 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
2-1/2 in
Jaw Face Type
Pointed
Description
Lathe Jaw, For Use With 25 in Chucks, Overall Length 24 in, Overall Height 3 in, Overall Width 24 in, 2-1/2 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.