This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 10mm, PK3 KTT106P

Pie Jaw Set, Aluminum, 10mm, PK3 (Discontinued)

  • Mfr # KTT106P
  • Zoro # G4475515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT106P
Zoro #
G4475515
UPC #
-
Country of Origin
United States

Dimensions

Height
2.00"
Screw Size
10mm
Width
10.00"
Length
10.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 6 in Chucks, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.