Pie Jaw Set, Aluminum, 1/2 in., PK3 (Discontinued)
- Mfr # TG10MDP1
- Zoro # G4470658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TG10MDP1
Zoro #
G4470658
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Screw Size
1/2"
Length
10.00"
Width
10.00"
Details
Item
Pie Jaw Set
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Description
Pie Jaw Set, For Use With 10 in Chucks, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.