Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3

  • Mfr # HOW27M88P

  • Zoro # G7473326


product price: $161.99
/pk 3, $54.00/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Aluminum
Length
8.00"
For Use With
8 in Chucks
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOW27M88P
Zoro #
G7473326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8.00"
Height
2.00"
Width
8.00"
Screw Size
12mm
Groove Width
5/8 in
Overall Height
2 in
Overall Width
8 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum
Type
Serrated
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.984 in
Number of Jaws
3
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 0.984 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.