Zoro Homepage

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3

  • Mfr # HOW27M88P1

  • Zoro # G7472048


product price: $247.99
/pk 3, $82.66/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Aluminum
Length
8.00"
For Use With
8 in Chucks
Type
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOW27M88P1
Zoro #
G7472048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8.00"
Height
4.00"
Width
8.00"
Screw Size
12mm
Groove Width
5/8 in
Overall Height
4 in
Overall Width
8 in
Compatible Chuck Size
8 in
Mounting Bolt Size
M12

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Type
Serrated
Number of Pieces
3
Construction
Aluminum
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.984 in
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 0.984 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.