This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT108P

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (Discontinued)

  • Mfr # KTT108P
  • Zoro # G7476406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT108P
Zoro #
G7476406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Width
10.00"
Height
2.00"
Screw Size
12mm
Groove Width
0.5510 in
Overall Height
2 in
Overall Width
10 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
8 in Chucks
Construction
Aluminum
Type
Serrated
Number of Pieces
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.984 in
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 8 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 0.984 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.