Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pie Jaw Set, Aluminum, 12mm Screw Size, PK3

  • Mfr # MTT10P

  • Zoro # G7482161


product price: $255.99
/pk 3, $85.33/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Material
Aluminum
Length
10.00"
For Use With
10 in Chucks
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT10P
Zoro #
G7482161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10.00"
Screw Size
12mm
Width
10.00"
Height
2.00"
Groove Width
5/8 in
Overall Height
2 in
Overall Width
10 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12

Details

Item
Lathe Jaw
Material
Aluminum
For Use With
10 in Chucks
Number of Pieces
3
Type
Serrated
Construction
Aluminum
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.26 in
Jaw Interface Type
Serrated
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1.26 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.