Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMW1210P
Zoro #
G4472800
UPC #
-
Country of Origin
United States
Dimensions
Height
2.00"
Length
12.00"
Width
12.00"
Screw Size
16mm
Details
Item
Pie Jaw Set
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Description
Pie Jaw Set, For Use With 10 in Chucks, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.