Pie Jaw Set, Aluminum, 3/4 in., PK3 (Discontinued)
- Mfr # TG1815HDP1
- Zoro # G4470116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TG1815HDP1
Zoro #
G4470116
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Length
18.00"
Width
18.00"
Screw Size
3/4"
Tongue Width
3/4 in
Groove Width
1/2 in
Overall Width
18 in
Overall Length
18 in
Overall Height
4 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Description
Lathe Jaw, For Use With 15 in Chucks, Overall Length 18 in, Overall Height 4 in, Overall Width 18 in, 3 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.