This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 3/8 in., PK3 TG8MDP1

Pie Jaw Set, Aluminum, 3/8 in., PK3 (Discontinued)

  • Mfr # TG8MDP1
  • Zoro # G4470798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG8MDP1
Zoro #
G4470798
UPC #
-
Country of Origin
United States

Dimensions

Length
8.00"
Width
8.00"
Screw Size
3/8"
Height
4.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 8 in Chucks, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.