Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (Discontinued)
- Mfr # PH6.5P
- Zoro # G7480551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PH6.5P
Zoro #
G7480551
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length
6.00"
Screw Size
3/8"
Height
2.00"
Width
6.00"
Overall Height
2 in
Groove Width
0.5510 in
Overall Width
6 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
6 in
Details
Item
Lathe Jaw
Material
Aluminum
For Use With
6-1/2 in Chucks
Type
Serrated
Construction
Aluminum
Number of Pieces
3
Distance Between Mount Hole Centers
0.719 in
Material Grade - Machining
6061-T6
Number of Jaws
3
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade
6061-T6
Description
Lathe Jaw, For Use With 6-1/2 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.719 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.