This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 5/8 in., PK3 TG2115MDP

Pie Jaw Set, Aluminum, 5/8 in., PK3 (Discontinued)

  • Mfr # TG2115MDP
  • Zoro # G4470210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG2115MDP
Zoro #
G4470210
UPC #
-
Country of Origin
United States

Dimensions

Width
21.00"
Length
21.00"
Screw Size
5/8"
Height
3.00"
Overall Width
21 in
Overall Height
3 in
Groove Width
1/2 in
Tongue Width
3/4 in
Overall Length
21 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Jaw Face Type
Pointed
Material Grade
6061-T6

Description

Lathe Jaw, For Use With 15 in Chucks, Overall Length 21 in, Overall Height 3 in, Overall Width 21 in, 3 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.