This item is Discontinued.

Abbott Workholding Pie Jaw Set, Steel, 12mm, PK3 STKTT10P

Pie Jaw Set, Steel, 12mm, PK3 (Discontinued)

  • Mfr # STKTT10P
  • Zoro # G4466589
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STKTT10P
Zoro #
G4466589
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
12mm
Length
10.00"
Width
10.00"
Height
2.00"
Overall Width
10 in
Overall Height
2 in
Overall Length
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Interface Type
Serrated

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.