Pie Jaw Set, Steel, For 12in Chucks, PK3 (Discontinued)
- Mfr # ST3124
- Zoro # G4467219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST3124
Zoro #
G4467219
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Width
12.00"
Length
12.00"
Overall Length
12 in
Overall Width
12 in
Overall Height
4 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
2 in
Jaw Face Type
Pointed
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 2 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.