This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 1/2 in., PK3 10A04A

Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (Discontinued)

  • Mfr # 10A04A
  • Zoro # G4468926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10A04A
Zoro #
G4468926
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/2"
Width
2.00"
Height
2.00"
Length
4.50"
Overall Width
2 in
Overall Height
2 in
Overall Length
4.5 in
Groove Width
1.03 in
Tongue Width
0.75 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.75 in
Jaw Interface Type
Serrated
Hard or Soft
Soft
Jaw Face Type
Pointed
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 2 in, Overall Width 2 in, 1.75 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.