Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (Discontinued)
- Mfr # 8LPA
- Zoro # G4468941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8LPA
Zoro #
G4468941
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/2"
Height
2.00"
Length
3.25"
Width
1.50"
Overall Width
1-1/2 in
Groove Width
0.6010 in
Tongue Width
0.6670 in
Overall Height
2 in
Overall Length
3-1/4 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Hard or Soft
Soft
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1-1/4 in
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 3-1/4 in, Overall Height 2 in, Overall Width 1-1/2 in, 1-1/4 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.