Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (Discontinued)
- Mfr # ATS8A1
- Zoro # G4473616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS8A1
Zoro #
G4473616
UPC #
-
Country of Origin
United States
Dimensions
Width
1.50"
Height
3.00"
Screw Size
1/2"
Length
4.00"
Overall Length
4 in
Groove Width
0.6690 in
Overall Height
3 in
Overall Width
1-1/2 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
7/8 in
Hard or Soft
Soft
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 7/8 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.