This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 16mm, PK3 MTG20MDA

Soft Top Jaw Set, Aluminum, 16mm, PK3 (Discontinued)

  • Mfr # MTG20MDA
  • Zoro # G4469337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTG20MDA
Zoro #
G4469337
UPC #
-
Country of Origin
United States

Dimensions

Length
8.25"
Screw Size
16mm
Width
2.50"
Height
3.00"
Overall Length
8.25 in
Overall Height
3 in
Tongue Width
1.181 in
Groove Width
0.7090 in
Overall Width
2.5 in
Compatible Chuck Size
20 in
Mounting Bolt Size
M16

Details

Item
Lathe Jaw
Type
Serrated
For Use With
20 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.362 in
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 20 in Chucks, Overall Length 8.25 in, Overall Height 3 in, Overall Width 2.5 in, 2.362 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.