Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Soft Top Jaw Set, Aluminum, 20mm, PK3 KTT15A1SQ

Soft Top Jaw Set, Aluminum, 20mm, PK3 (Discontinued)

  • Mfr # KTT15A1SQ
  • Zoro # G4476477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT15A1SQ
Zoro #
G4476477
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
20mm
Length
6.50"
Width
2.50"
Height
4.00"
Groove Width
0.8660 in
Overall Length
6.5 in
Overall Height
4 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.693 in
Jaw Face Type
Square
Hard or Soft
Soft
Jaw Interface Type
Serrated
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.