Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (Discontinued)
- Mfr # TG8MDA2
- Zoro # G4471945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TG8MDA2
Zoro #
G4471945
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/8"
Width
1.50"
Height
4.00"
Length
4.00"
Overall Height
4 in
Tongue Width
0.5 in
Groove Width
0.313 in
Overall Length
4 in
Overall Width
1.5 in
Compatible Chuck Size
8 in
Mounting Bolt Size
3/8 in
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1.5 in, 1.75 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.