This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 3/8 in., PK3 TG8MDASQ

Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (Discontinued)

  • Mfr # TG8MDASQ
  • Zoro # G4471960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG8MDASQ
Zoro #
G4471960
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8"
Length
4.00"
Width
1.50"
Height
2.00"
Overall Width
1.5 in
Tongue Width
0.5 in
Overall Length
4 in
Overall Height
2 in
Groove Width
0.313 in
Compatible Chuck Size
8 in
Mounting Bolt Size
3/8 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
1.75 in
Hard or Soft
Soft
Jaw Face Type
Square
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1.5 in, 1.75 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.