This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 6mm, PK3 KTT4A

Soft Top Jaw Set, Aluminum, 6mm, PK3 (Discontinued)

  • Mfr # KTT4A
  • Zoro # G4477140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT4A
Zoro #
G4477140
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
6mm
Width
1.00"
Height
1.00"
Length
2.00"
Overall Length
2 in
Overall Height
1 in
Overall Width
1 in
Groove Width
0.3150 in
Mounting Bolt Size
M6
Compatible Chuck Size
4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
4 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.591 in
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Hard or Soft
Soft
Jaw Hardness
Soft
Material
Aluminum
Material Grade
6061-T6

Description

Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 1 in, Overall Width 1 in, 0.591 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.