This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 8mm, PK3 SUG6ASTS

Soft Top Jaw Set, Aluminum, 8mm, PK3 (Discontinued)

  • Mfr # SUG6ASTS
  • Zoro # G4477037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUG6ASTS
Zoro #
G4477037
UPC #
-
Country of Origin
United States

Dimensions

Length
3.00"
Height
1.50"
Screw Size
8mm
Width
1.25"
Groove Width
0.4330 in
Overall Height
1.5 in
Overall Width
1.25 in
Overall Length
3 in
Mounting Bolt Size
M8
Compatible Chuck Size
6 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.984 in
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Hard or Soft
Soft
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1.5 in, Overall Width 1.25 in, 0.984 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.