This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 14mm, PK3 SEIKI12S

Soft Top Jaw Set, Steel, 14mm, PK3 (Discontinued)

  • Mfr # SEIKI12S
  • Zoro # G4475899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEIKI12S
Zoro #
G4475899
UPC #
-
Country of Origin
United States

Dimensions

Length
4.25"
Height
2.00"
Screw Size
14mm
Width
1.50"
Overall Length
4.25 in
Overall Width
1.5 in
Groove Width
0.7090 in
Overall Height
2 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.26 in
Jaw Hardness
Soft
Material Grade
1018
Material
Steel

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 4.25 in, Overall Height 2 in, Overall Width 1.5 in, 1.26 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.