Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT21S
Zoro #
G4474121
UPC #
-
Country of Origin
United States
Dimensions
Width
2.50"
Height
3.00"
Length
8.25"
Screw Size
20mm
Overall Width
2.5 in
Overall Height
3 in
Groove Width
0.984375 in
Overall Length
8.25 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
21 in to 24 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
2.362 in
Hard or Soft
Soft
Jaw Face Type
Pointed
Material Grade - Machining
1018
Material Grade
1018
Description
Lathe Jaw, Soft, For Use With 21 in to 24 in Chucks, Overall Length 8.25 in, Overall Height 3 in, Overall Width 2.5 in, 2.362 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.