This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 20mm, PK3 KTT21S1

Soft Top Jaw Set, Steel, 20mm, PK3 (Discontinued)

  • Mfr # KTT21S1
  • Zoro # G4474115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT21S1
Zoro #
G4474115
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Length
8.25"
Screw Size
20mm
Width
2.50"
Overall Width
2-1/2 in
Overall Length
8-1/4 in
Groove Width
63/64 in
Overall Height
4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
21 in to 24 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
2.3620 in
Jaw Face Type
Pointed
Hard or Soft
Soft

Description

Lathe Jaw, Soft, For Use With 21 in to 24 in Chucks, Overall Length 8-1/4 in, Overall Height 4 in, Overall Width 2-1/2 in, 2.3620 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.