This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 3/4 in., PK3 TG15HDSSQ

Soft Top Jaw Set, Steel, 3/4 in., PK3 (Discontinued)

  • Mfr # TG15HDSSQ
  • Zoro # G4470999
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG15HDSSQ
Zoro #
G4470999
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50"
Width
2.50"
Height
3.00"
Screw Size
3/4"
Overall Height
3 in
Groove Width
0.5 in
Tongue Width
0.75 in
Overall Length
6.5 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
3/4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Hard or Soft
Soft
Jaw Face Type
Square
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Material Grade
1018
Jaw Hardness
Soft
Material
Steel

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 3 in, Overall Width 2.5 in, 3 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.