Soft Top Jaw Set, Steel, 3/8 in., PK3 (Discontinued)
- Mfr # HAR6ESHS2
- Zoro # G4473327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HAR6ESHS2
Zoro #
G4473327
UPC #
-
Country of Origin
United States
Dimensions
Height
3.00"
Screw Size
3/8"
Length
3.09"
Width
1.25"
Groove Width
0.5510 in
Overall Length
3.09 in
Overall Width
1.25 in
Overall Height
3 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
6 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.787 in
Hard or Soft
Soft
Material
Steel
Material Grade
1018
Jaw Hardness
Soft
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3.09 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.