This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 5/8 in., PK3 12S15-8

Soft Top Jaw Set, Steel, 5/8 in., PK3 (Discontinued)

  • Mfr # 12S15-8
  • Zoro # G4468147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12S15-8
Zoro #
G4468147
UPC #
-
Country of Origin
United States

Dimensions

Height
3.00"
Width
2.00"
Length
5.50"
Screw Size
5/8"
Overall Width
2 in
Overall Length
5-1/2 in
Groove Width
3/4 in
Overall Height
3 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Distance Between Mount Hole Centers
1-3/4 in
Hard or Soft
Soft
Jaw Face Type
Pointed
Material Grade - Machining
1018
Jaw Interface Type
Serrated

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1-3/4 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.