This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 6mm, PK3 KTT4S1

Soft Top Jaw Set, Steel, 6mm, PK3 (Discontinued)

  • Mfr # KTT4S1
  • Zoro # G4476398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT4S1
Zoro #
G4476398
UPC #
-
Country of Origin
United States

Dimensions

Width
1.00"
Height
2.00"
Screw Size
6mm
Length
2.00"
Groove Width
0.3150 in
Overall Width
1 in
Overall Height
2 in
Overall Length
2 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
4 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.5910 in
Material Grade - Machining
1018

Description

Lathe Jaw, Soft, For Use With 4 in Chucks, Overall Length 2 in, Overall Height 2 in, Overall Width 1 in, 0.5910 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.