Zoro Homepage

6 lb. Brass Hammer with 24 Wood Handle

  • Mfr # ABC6BWS

  • Zoro # G608371592


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Weight
6 lb
Head Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC6BWS
Zoro #
G608371592
UPC #
851704007365
Country of Origin
United States

Dimensions

Overall Length
24"

Details

Handle Material
Wood
Weight
6 lb
Head Material
Brass

Description

Our Brass Hammers are the most durable soft face, non-marring, non-sparking hammers. Our non-marring, soft brass head helps absorb impact and helps reduce or eliminates work damage. They are non-sparking for safe use near combustible materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.