Zoro Homepage

6 lb. Brass Hammer with 32 Wood Handle

  • Mfr # ABC6BW

  • Zoro # G708371591


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Overall Length
32"
Head Material
Brass
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC6BW
Zoro #
G708371591
UPC #
851704007372
Country of Origin
United States

Dimensions

Overall Length
32"

Details

Handle Material
Wood
Head Material
Brass
Weight
6 lb

Description

Our Brass Hammers are the most durable soft face, non-marring, non-sparking hammers. Our non-marring, soft brass head helps absorb impact and helps reduce or eliminates work damage. They are non-sparking for safe use near combustible materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.