This item is Discontinued.

Ableware Ableware Slipos Slim Gel-Fit Metatarsal Pad Ableware-789090000

Ableware Slipos Slim Gel-Fit Metatarsal Pad (Discontinued)

  • Mfr # Ableware-789090000
  • Zoro # G804024162
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
Ableware-789090000
Zoro #
G804024162
UPC #
742645015482
Country of Origin
China

Description

Elastic metatarsal sleeve with the gel pad eases pain under the ball of the foot caused by metatarsalgia, calluses, rheumatism, neuromas or long hours on the feet. Triblock polymer gel pad is infused with medical grade mineral oil that moisturizes and softens the skin while cushioning and padding the ball of the foot. Thin and compact, it is perfect for everyday use and can be used with most dress, casual or athletic shoes with or without hosiery. Ideal for use with high heels that put extra pressure on the metatarsal heads. Dermatologically tested, diabetic friendly, latex-free, washable and reusable.

Features
  • Covered gel pad provides cushioning and protective padding to the ball of the foot
  • Slipos Slim Gel-Fit Metatarsal Pad
Specifications
  • Dimension: 0.38" H x 4.38" W x 6.75" L
  • Weight: 0.25 lbs