Zoro Homepage

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle

  • Mfr # PLM350/25B-KD

  • Zoro # G9486635


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/32 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM350/25B-KD
Zoro #
G9486635
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
17/32 in
Shackle Height
1 in
Shackle Width
1 1/4 in
Body Width
2 53/64 in
Body Thickness
1 3/16 in
Body Height
2 5/64 in
Shackle Diameter
35/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Keyway Type
Sentry
Weather Proof
Yes
Number of Pins
0 Pin
Marine Grade Weather Proof
Yes
Number of Bumpers
0
Rekeyable
No
Key Type
Different
Control Key Registration Required
Yes
Opens with Key No.
SENTRY-KEY
Number of Keys
2
Environment
Both
Includes Dust Cover
Yes
Compatible Cylinder Brand
Abloy
Key Locking Mechanism
Disc Tumbler
Lock Body Material
Steel
Master Key Included
No
Interchangeable Core
No
Security Level
General Security
Lock Body Shape
Rectangular
Series
ABLOY PLM330
Shackle Shape
Rounded
Includes Chain
No
Number of Locks in Pack
1
Shackle Finish
Chrome-Plated
Vertical Shackle Clearance
1 in
Key Code
Varies
Lock Body Finish
Chrome-Plated
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Key Retaining
Yes
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
1 1/4 in
Corrosion-Resistant
Yes
Standards
EN12320
Lock Body Color
Silver
Includes ID Tag
No
Includes Lock Cover
No

Description

Padlock, Shackle Dia. 17/32 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Steel, Body Height 2 5/64 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.