Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W

  • Mfr # PLI340/25B-KD

  • Zoro # G9486802


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLI340/25B-KD
Zoro #
G9486802
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Width
2 15/64 in
Body Thickness
63/64 in
Body Height
2 5/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Chrome Plated
Keyway Type
Sentry
Number of Bumpers
0
Control Key Registration Required
Yes
Key Type
Different
Number of Pins
0 Pin
Number of Keys
2
Opens with Key No.
SENTRY-KEY
Compatible Cylinder Brand
Abloy
Vertical Shackle Clearance
1 in
Key Retaining
Yes
Lock Body Finish
Chrome-Plated
Rekeyable
No
Shackle Shape
Rounded
Lock Body Color
Silver
Corrosion-Resistant
Yes
Security Level
General Security
Lock Body Shape
Rectangular
Number of Locks in Pack
1
Lock Body Material
Steel
Includes Dust Cover
Yes
Horizontal Shackle Clearance
1 3/32 in
Key Code
Varies
Lock Type
Keyed Padlock
Interchangeable Core
No
Shackle Finish
Chrome-Plated
Environment
Both
Master Key Included
No
Includes Chain
No
Key Locking Mechanism
Disc Tumbler
Includes ID Tag
No
Includes Lock Cover
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Boron Alloy, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products