Abrasive & Fastening Solutions
Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish
Mfr # ATRF1554-55P-1-12-6-144
Zoro # G8186126
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1-1/2"-6
- Thread Pitch 6
- System of Measurement Inch
- Thread Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- ZORO SELECT Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (U51740.008.0001)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Plain Finish (U20200.056.7200)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.240.1000)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 4 in, Stainless Steel, 316, Plain Finish, 10 PK (45636)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.05801106.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.037.7200)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45681)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Plain Finish (U20200.037.1200)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs