Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-33-TS

  • Zoro # G206151725


product price:  $9,624.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-LP-33-TS
Zoro #
G206151725
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
23 3/4 in
Refrigerator Interior Width
34 1/4 in
Refrigerator Interior Height
4 3/8 ft

Details

Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Glass
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Item
Laboratory Refrigerator
Defrost
Cycle
Agency Compliance
ETL
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Sliding
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
4.5 A
Hz
60 Hz
Application
General Purpose
Product Type
Lab Refrigerator
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Material
Steel
Includes Probe Port
Yes
Frequency
60 Hz
Refrigerant Type
R-290
Standards
ETL
Defrost Method
Cycle
Alarm Type
Door Ajar, Temperature
Door Lock Type
Keyed Lock
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Door Insulation Material
HDU
Door Exterior Material
Powder Coated Steel
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Current
4.5 A
Alarm Indicator Type
Audio and Visual
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Weight
369 lb
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.