Shop All Laboratory Refrigerators & Freezers
Abs
Laboratory Refrigerator, White, 83-1/4" H
Mfr # PH-ABT-HC-SSP-23G
Zoro # G110769221
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,428.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Refrigerator Capacity (Cu.-Ft.) 23 cu ft
- Refrigerator Temperature Range (C) 2.2 Degrees to 7.7 Degrees
- Overall Height 83 1/4 in
- Overall Width 26 7/8 in
Product Information
- Brand Abs
- MFR # PH-ABT-HC-SSP-23G
- Zoro # G110769221
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 83 1/4 in |
Overall Width | 26 7/8 in |
Overall Depth | 35 3/4 in |
Details
Description
Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2.2 Degrees to 7.7 Degrees , Overall Depth 35 3/4 in, Overall Height 83 1/4 in, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A, Hz 60 Hz, Voltage 115 V, Color White, Door Hinge Right, Door Type Glass, Door Material Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Stereo Zoom Microscope on Boom Stand With 80 LED Light (SM-3B-80S)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- ARGOS TECHNOLOGIES Freezer Box, with 81 Place Divider (R3026A)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- Abs Laboratory Refrigerators & Freezers