Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply Module, 105 to 140V DC, 25.5V DC, 19A

  • Mfr # BAP419-Q6804

  • Zoro # G911221942


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
105 to 140V DC
Output Voltage - Nominal
25.5V DC
Current - Output
19A
Power Supply Style
Switching
Hz
0 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAP419-Q6804
Zoro #
G911221942
UPC #
-
Country of Origin
Unknown

Details

Item
Power Supply Module
Input Voltage
105 to 140V DC
Output Voltage - Nominal
25.5V DC
Current - Output
19A
Power Supply Style
Switching
Hz
0 Hz
Style
Switching
Output Amps
19A
Output Voltage
25.5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.