Sorbent Pillow, 2 gal, 12 in x 12 in, Acids, Pink, 4 PK

  • Mfr # 3WMX8

  • Zoro # G4696736


product price:  $64.89
/pk 4, $16.22/ea

Key Features

Volume Absorbed per Pkg.
2 gal
Volume Absorbed Per Pad
78 1/16 oz
Color
Pink
Length
12 in
Includes
Color Change Indicator To Reflect Neutralization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WMX8
Zoro #
G4696736
UPC #
-
Country of Origin
Italy

Dimensions

Length
12 in
Size
12 in x 12 in
Container Size
12 x 12 in
Width
12 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
2 gal
Volume Absorbed Per Pad
78 1/16 oz
Color
Pink
Includes
Color Change Indicator To Reflect Neutralization
Fluids Absorbed
Acids
Product Type
Sorbent Pillow
Composition
Absorbent Polymer Filler
Absorbent Form
Pads
Neutralizes
2,4,6, Acids- Not for Hydrofluoric, Flurorine, Nitrotoluene or Food Products Containing Sugars
Volume Neutralized Per Pkg.
1.50 gal.
Form
Pad
Volume Absorbed Per Pkg.
1.5 gal.
Primary Neutralizing Application
Acids
Filler Material
Absorbent Polymer
Static Dissipative
Yes
Recycled Content (%)
No Recycled Content
Material
Polymer
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Series
PAN1212
Volume Neutralized per Pkg.
1.50 gal
Neutralizing Capacity
1.50 gal
Neutralizes Chemical Type
Acids
Printed Pictogram
No Symbol
Drip Tray Included
No
For Use With Fluid or Metal Type
Acids
Volume Absorbed (Pack, Each)
2 gal/pk; 0.5 gal/pillow
Volume Absorbed Per Pillow/Blanket
0.5 gal
Neutralizing
Yes
Specialized Applications
Universal
ISO Class
Class 10
Healthcare Specific
Lower pH Liquids
Color/Pattern
Pink
For Use With
Absorbent Specialty Products PAN1212
Composition Detail
Absorbent Polymer Filler
Application
Universal
For Use With Chemical or Metal Type
Acids
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pillow, Fluids Absorbed Acids, Size 12 in x 12 in, Volume Absorbed Per Pad 78 1/16 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern Pink, Material Polymer, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.