Shop ABSORBENT SPECIALTY PRODUCTS
See all product information
Create Account
Sorbent Sock, 1 gal, 3 in x 48 in, Acids, Lower pH Liquids, Pink, 4 PK
- Mfr # 3WMX9
- Zoro # G4678466
product price:Â
$
58.59
/pk of 4, $14.65/ea
Key Features
Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3WMX9
- Zoro #
- G4678466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 2 in
- Length
- 4 ft
- Size
- 3 in x 48 in
- Container Size
- 2 in x 4 ft
- Width
- 2 in
- Rope Along Length
- No
Description
Product Type Sorbent Sock, Fluids Absorbed Acids, For Use With Chemical or Metal Type 2,4,6 Nitrotoluene, Acids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Filler Material Polymer, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.