Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abus ABUS 54TI by 30 C KD Titalium Aluminum Alloy Keyed Different Padlock 65901

ABUS 54TI by 30 C KD Titalium Aluminum Alloy Keyed Different Padlock (Discontinued)

  • Mfr # 65901
  • Zoro # G103978425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65901
Zoro #
G103978425
UPC #
78217659014
Country of Origin
China

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

TITALIUM padlocks represent a new dimension in security. Made from an innovative material, they represent high security at a significantly reduced weight. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness just like in the aircraft or automobile industry. The contemporary material implementation is reflected in the design of the products: TITALIUM series padlocks all feature an impressive stainless steel like finish. Our TITALIUM series padlock range includes many different sizes, shapes, shackles, and other additions.

Features
  • 54TI/30 C KD Titalium Aluminum Alloy Keyed Different Padlock
Specifications
  • Dimension: 0.52" H x 1.14" W x 1.75" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.