Zoro Homepage

High Security Hasp, Malleable Cast Iron

  • Mfr # 130/180

  • Zoro # G1693903


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Cast Iron
Hasp Finish
Cast Iron
Hasp Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130/180
Zoro #
G1693903
UPC #
078217013007
Country of Origin
China

Dimensions

Hasp Length
6 1/8 in
Hasp Width
3 in
Hasp Height
7 in
Max. Shackle Dia.
17/32 in
Overall Height
7 in
Overall Width
3 1/16 in
Overall Length
7 1/16 in
Shackle Diameter - Maximum
9/16 in

Details

Item
Hasp
Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Cast Iron
Hasp Finish
Cast Iron
Includes
Anchor Plate
Material
Cast Iron
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Cast Iron, Hasp Finish Cast Iron, Hasp Length 6 1/8 in, Hasp Width 3 in, Hasp Height 7 in, Max. Shackle Dia. 17/32 in, Includes Anchor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.