Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK
Mfr # 15426
Zoro # G3347858
product price: $150.99
/pk 6, $25.17/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Orange
Shackle Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15426
Zoro #
G3347858
UPC #
078217154267
Country of Origin
China
Dimensions
Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
13/16 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Description
Keyed Padlock, Body Color Orange, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.