Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 20100

  • Zoro # G515190705


product price: $23.19
/ea

Key Features

Opening Type
Key
Number of Tumbler Pins
6
Tubular Key
No
Key Type
Keyed Alike
National Stock No.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100
Zoro #
G515190705
UPC #
078217201008
Country of Origin
China

Dimensions

Body Height
1 3/4 in
Shackle Width
3/4 in
Body Width
2 in
Body Thickness
3/4 in
Shackle Dia.
1/4 in
Shackle Height
3 in
Body Dia.
2 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Opening Type
Key
Number of Tumbler Pins
6
Tubular Key
No
Key Type
Keyed Alike
National Stock No.
No
Marine Grade Weather Proof
Yes
Body Finish
Powder Coated
Opens with Key No.
Varies
Weather Proof
Yes
Number of Keys
1
Padlock Body Material
Brass
Number of Bumpers
0
High Security
No
Keyway Type
Abus
Body Shape
Rectangular
Shackle Type
Open
Interchangeable Core
No
Shackle Material
Hardened Steel
Padlock Body Shape
Rectangular
Includes
(2) Keys
Non Removable Key
No
Body Material Coating
Powder Coated
Body Material
Steel
Opens with Key Number
Varies
Shackle Material Coating
Plastic Encased
Rekeyable
No
Header
None/No Header
Weather Resistant
Yes
Item
Keyed Padlock
Number of Keys Included
1
Number of Pins
6
For Use With
Lockout/Tagout, Security
Control Key Registration Required
Yes
Non-Removable Key
No
Body Color
Yellow

Description

Keyed Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.