Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Lubricant Spray, PS22, 2 oz

  • Mfr # 95235

  • Zoro # G616312594


product price: $11.69
/ea

Key Features

Container Type
Spray Bottle
NSF Rating
H2
Color
Yellow
Container Capacity
2 oz
Series
PS22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95235
Zoro #
G616312594
UPC #
4003318952357
Country of Origin
Germany

Details

Container Type
Spray Bottle
NSF Rating
H2
Color
Yellow
Item
Lock Lubricant
Container Capacity
2 oz
Series
PS22
Primary Additives
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Product Type
Lock Lubricant
Odor
Not Odorless
Base Lubricant
Aliphatic Hydrocarbons
Metal Detectable Container
Metal Detectable

Description

Lock Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.