Lock Lubricant Spray, PS22, 8.1 oz
Mfr # 95236
Zoro # G616312624
product price: $18.69
/eaKey Features
Container Type
Spray Bottle
NSF Rating
H2
Color
Yellow
Product Type
Lock Lubricant
Primary Additives
No Additives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95236
Zoro #
G616312624
UPC #
4003318952364
Country of Origin
Germany
Details
Container Type
Spray Bottle
NSF Rating
H2
Color
Yellow
Product Type
Lock Lubricant
Primary Additives
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
8.1 oz
Item
Lock Lubricant
Series
PS22
Base Lubricant
Aliphatic Hydrocarbons
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Description
Lock Lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.