Lockout Padlock, Keyed Different, Plastic-Covered Aluminum, Orange, 3 in Shackle Height
Mfr # 74HB/40-75 KD ORANGE
Zoro # G9069392
product price: $17.59
/eaKey Features
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
3 in
Shackle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74HB/40-75 KD ORANGE
Zoro #
G9069392
UPC #
078217098431
Country of Origin
China
Dimensions
Body Width
1 9/16 in
Shackle Height
3 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
5/16 in
Overall Width
1.58 in
Width Across Shackle
3/4 in
Overall Height
4.95 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 5/16 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 2 15/16 in, Width Across Shackle 3/4 in, Bumper Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.