Lockout Padlock, Keyed Alike, Aluminum, Black, 1 in Shackle Height, 1 1/2 in Body Width, 12 PK

  • Mfr # 72/40 KAx12 Black

  • Zoro # G4381456


product price:  $174.99
/pk 12, $14.58/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72/40 KAx12 Black
Zoro #
G4381456
UPC #
078217091586
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Body Finish
Anodized
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Control Key Registration Required
No
Number of Pins
6
Includes
(2) Keys
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Locking Mechanism
6-Pin Tumbler
Color
Black
Horizontal Shackle Clearance
3/4 in
Maximum Temperature
350 Degrees F
Vertical Shackle Clearance
1 1/16 in
Minimum Temperature
-4 Degrees F
Body Shape
Rectangular
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant, Heat Resistant
Number of Keys Included
2
Header
None/No Header
Shackle Material Coating
Nano Protect Coated
Non-Removable Key
Yes
Number of Tumbler Pins
6
Opening Type
Key
Finish
Anodized

Description

Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.