Shop ABUS

Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 1/2 in Shackle Height, 1 9/16 in Body Width, 12 PK

  • Mfr # 72HB/40-40 KAx12 Blue
  • Zoro # G4381492

product price: 
$
258.99
/pk of 12, $21.58/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72HB/40-40 KAx12 Blue
Zoro #
G4381492
UPC #
078217091623
Country of Origin
China
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Control Key Registration Required
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Pins
6
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Body Finish
Anodized
Includes
(2) Keys
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Security Level
Mid-Level Security
Locking Mechanism
6-Pin Tumbler
Color
Blue
Minimum Temperature
-4 Degrees F
Non-Removable Key
Yes
Header
None/No Header
Maximum Temperature
350 Degrees F
Vertical Shackle Clearance
1 9/16 in
Opens with Key Number
20066
Shackle Material Coating
Nano Protect Coated
Body Material Coating
Anodized
Opening Type
Key
Number of Keys Included
2
Horizontal Shackle Clearance
3/4 in
Resistance Properties
Corrosion Resistant, Heat Resistant
Number of Tumbler Pins
6
Body Shape
Rectangular
Finish
Anodized

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
1 1/2 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.53 in
Overall Height
3.41 in
Fits Chest Size
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle

Description

Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products